Shop All Service & Pump Wrenches
Westward
Adjustable Operating Wrench, 36 to 60 in.
Mfr # 31MJ69
Zoro # G9193746
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in, 2 in
- Material Alloy Steel
- Finish Powder Coated
- Handle Length 15 3/16 in
- Adapters Included Yes, 1/4 in bits
Product Information
- Brand Westward
- MFR # 31MJ69
- Zoro # G9193746
- UPC # 190735810873
- Country of Origin El Salvador
- Category Service & Pump Wrenches
Dimensions
Size | 1 in, 2 in |
Overall Length | 36 in to 60 in |
Handle Length | 15 3/16 in |
Details
Item | Adjustable Operating Wrench |
Material | Alloy Steel |
Finish | Powder Coated |
Adapters Included | Yes, 1/4 in bits |
Measurement Type | SAE |
Corrosion Resistant | No |
Securing Chain | No |
Compatible with Product Type | Service keys |
Key Style | Water Meter Key |
Handle Color | Red |
Non-Sparking | No |
Insulated | No |
Non-Magnetic | No |
For System Type | Water |
Includes Bits | Yes |
Handle Shape | T |
Head Configuration | 1 in Meter, 1 in Valve, 2 1/4 in Square |
Includes | (1) Extension Bar, |
Description
Adjustable Operating Wrench, Size 1 in, 2 in, Handle Shape T, Overall Length 36 in to 60 in, Alloy Steel, Service keys, Water, SAE, Powder Coated, Non-Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 11/16" x 1" (HCS.11/16)
- DYNAMIC Tools 10" Cable Cutter (D055036)
- DEWALT 1" x 18" Cold Chisel SDS Max Shank (DW5835)
- MITUTOYO Ring Gage, 1.6" (177-291)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- WESTWARD Meter Key, 32 in., Steel, Powder-Coated (31MJ72)
- WESTWARD Valve Wheel Wrench, Single-End, 27 In (5PWE9)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- WESTWARD Valve Wheel Wrench, F Type, 17-3/8 In (5PWF4)
- WESTWARD Valve Wheel Wrench, Single-End, 48 In (5PWF0)
- V-8 TOOLS 1-3/8" Jumbo Service Wrench (92040)
- Westward Wrenches