Shop All Hand Reamers
Westward
Adjustable Hand Reamer Set, HSS, 3 Pcs
Mfr # 4LGU2
Zoro # G2397202
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Shank Type - Machining Straight
- Shank Type Straight
- Finish black oxide
- Sizes Included 3/8 in to 15/32 in
Product Information
- Brand Westward
- MFR # 4LGU2
- Zoro # G2397202
- UPC # 190735851067
- Country of Origin India
- Category Hand Reamers
Dimensions
Sizes Included | 3/8 in to 15/32 in |
Smallest Reamer Size | 3/8 in |
Largest Reamer Size | 15/32 in |
Details
Flute Type | Straight |
Shank Type - Machining | Straight |
Shank Type | Straight |
Finish | black oxide |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Material | High Speed Steel |
Blade Type | Straight |
Number of Pieces | 3 |
Item | Adjustable Hand Reamer Set |
Material - Machining | High Speed Steel |
Description
Adjustable Hand Reamer Set, 3, Fractional Inch, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- INGERSOLL-RAND Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 0.88 hp (345MAX)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 7/32 " L.52 mm (02450014)
- WESTWARD 3/8 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYT4)
- WESTWARD Adj Hand Reamer, 1 13/16-2 7/32, 16, HSS (4LGU1)
- WESTWARD Adj Hand Reamer, 15/16-1 1/16, 9, HSS (4LGT5)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- WESTWARD Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS (4LGR7)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- Westward Reamers