Shop All Adjustable Wrenches
Westward
Adj. Wrench, 8", 1-1/8" Cap., Black
Mfr # 31D014
Zoro # G5093103
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Black Phosphate
- Material Alloy Steel
- Features 15 Degrees Angle
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 31D014
- Zoro # G5093103
- UPC # 190735807606
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Handle Length | 8 in |
Description
Adjustable Wrench, Alloy Steel, Black Phosphate, 8 in, Jaw Capacity 1 1/16 in, Ergonomic, One Piece, Screw Mechanism, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 15/16" (07812)
- GENERAL TOOLS Adjustable Pilot Bits 4P (34ST)
- DRILL AMERICA m17x1.25 HSS Metric Hand Tap (DWTSMT17X1.25)
- PROTO Combination Wrench, Head 29mm, 12 Points (J1229M-T500)
- WESTWARD 3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB9)
- WESTWARD Adj. Wrench, 15", 1-15/16" Cap., Black (31D017)
- WESTWARD Adj. Wrench, 6", 3/4" Cap., Black (1NYB1)
- WESTWARD 2-Piece Chrome Adjustable Wrench Set (4 in, 6 in) (1NYD4)
- WESTWARD Adj. Wrench, 15", 1-11/32" Cap., Black (1NYB5)
- WESTWARD Adj. Wrench, 4", 21/32" Cap., Chrome (31D020)
- PRO-GRADE TOOLS Wrenches, 8", Adjustable (15008)
- Westward Wrenches