Shop All Adjustable Wrenches
Westward
Adj. Wrench, 6", 3/4" Cap., Black
Mfr # 1NYB1
Zoro # G0884432
original price:
$12.89
10% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Black Phosphate
- Material Alloy Steel
- Features Proof Torque 1450 lb
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 1NYB1
- Zoro # G0884432
- UPC # 190735756188
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6" |
Handle Length | 6 in |
Description
Whether you are a professional or a DIYer, the Westward 1NYB1 Adjustable Wrench is an essential tool. It will help you to work faster and more efficiently. This 6" adjustable wrench has a 3/4" jaw capacity. The black phosphate finish gives it a sleek look that will enhance your style while working. With its alloy steel construction, this one piece adjustable wrench offers durability and strength for years of use. It also features grooves in the jaws that allow you to turn nuts without having to reposition the wrench. If you are looking for an adjustable wrench with exceptional quality, then the Westward 1NYB1 Adjustable Wrench is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD51 (CCMT 21.51-ZX3 UD51)
- DRILL AMERICA 2"x2" HSS Annular Cutter (DWC5-530-281)
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 (1118U)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (1NYC3)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Black (31D018)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome (31D027)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYA4)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC7)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYC1)
- GENERAL TOOLS WRENCH ADJUSTABLE (GN190)
- Westward Wrenches