Shop All Adjustable Wrenches
Westward
Adj. Wrench, 6", 15/16" Cap., Chrome
Mfr # 1NYC7
Zoro # G0483113
original price:
$8.92
9% off
new price: $8.05
/ea
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 5/16 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 1450 lb
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 1NYC7
- Zoro # G0483113
- UPC # 190735756331
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 5/16 in |
Adjustable Wrench Nominal Length | 6" |
Description
This Westward 1NYC7 Adjustable Wrench is a versatile tool that you can use to work on a variety of projects. The wrench has an adjustable jaw capacity of 15/16 in. and is 6 5/16 in. long overall. It features a cushion grip handle for added comfort and control, as well as a screw adjustment mechanism for precise fastening and loosening. The alloy steel construction makes this wrench strong and durable, while the chrome finish protects it from rusting or corroding over time. The Westward 1NYC7 Adjustable Wrench is the perfect addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC CHISEL- 7" ANGLE SCALING - ACCESSORY (CPA046063)
- OTC Jaw Puller, 17-1/2 tons, 2 Jaws, 18-3/4 in. (1044)
- K-TOOL INTERNATIONAL Rechargeable Ni Cd Battery 18.5V (KTI72214)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-19MM)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYA4)
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Black (31D019)
- WESTWARD Adj. Wrench, 15", 1-15/16" Cap., Black (31D017)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome (31D027)
- WESTWARD Adj. Wrench, 12", 1-11/32" Cap., Black (1NYB4)
- WILLIAMS Williams Adjustable Wrench, Chrome, 15" (13415A)
- Westward Adjustable Wrenches