Shop All Adjustable Wrenches
Westward
Adj. Wrench, 6", 15/16" Cap., Chrome
Mfr # 1NYA2
Zoro # G0758676
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Alloy Steel
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
- Adjustable Wrench Nominal Length 6"
Product Information
- Brand Westward
- MFR # 1NYA2
- Zoro # G0758676
- UPC # 190735756102
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6" |
Handle Length | 6 in |
Description
When you need to tighten or loosen a fastener, the Westward 1NYA2 Adjustable Wrench is the tool for the job. The plain grip style and 6" handle length allow you to hold it firmly in place while working. The proof torque of 1450 lb gives you peace of mind that this wrench will not slip when used with larger bolts and nuts. It has an alloy steel construction and features a 15/16" jaw capacity. The adjustable wrench is 6" long overall, and comes with a one piece handle measuring 6 in. in length. This chrome plated adjustable wrench can be adjusted by means of its groove type adjustment system, which allows for easy use by both left handed and right handed people alike. If you want a quality adjustable wrench that will stand up to heavy duty work, the Westward 1NYA2 Adjustable Wrench is just what you are looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-24 Nf (96206)
- OTC 3/4 in Drive, 2-3/4" 8 pt SAE Socket, 8 Points (1937)
- CHANNELLOCK Rescue Tool, 8.88" (87)
- MILWAUKEE TOOL 5-3/8" Recessed Light Hole Saw (49-56-0303)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- WESTWARD Adjustable Wrench, Black Oxide (53KA28)
- WESTWARD Adj. Wrench, 12", 1-11/32" Cap., Black (1NYB4)
- WESTWARD Adj. Wrench, 6", 3/4" Cap., Black (1NYB1)
- IRWIN 8" Adjustable Wide Jaw Wrench (2078608)
- Westward Wrenches