Shop All Adjustable Wrenches
Westward
Adj. Wrench, 4", 1/2" Cap., Chrome
Mfr # 1NYA1
Zoro # G1076372
original price:
$12.55
10% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Material Alloy Steel
- Features Proof Torque 600 lb
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Product Information
- Brand Westward
- MFR # 1NYA1
- Zoro # G1076372
- UPC # 190735756096
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4 in |
Adjustable Wrench Nominal Length | 4" |
Handle Length | 4 in |
Description
The Westward 1NYA1 Adj. Wrench is the adjustable wrench you need to get the job done. It can be adjusted to fit nuts and bolts of various sizes, allowing you to work with more ease. The 4" adjustable wrench has a plain grip style that gives you added control when handling the tool. Made of alloy steel, this one piece adjustable wrench offers superior durability. With a chrome finish, it resists corrosion and rusting for long lasting use. Its grooved adjustment type allows for quick adjustments so you can achieve optimal torque every time. The Westward Adjustable Wrench is an essential addition to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- LINCOLN LUBRICATION Needle Nozzle (5806)
- SUNEX Reversible Puller, 5 tons, 4-way, 2-3 Jaw (3907)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J49903/16XL)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Black (1NYA9)
- WESTWARD 3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB8)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC7)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- WESTWARD Adj. Wrench, 6", 3/4" Cap., Black (1NYB1)
- WESTWARD Adj. Wrench, 15", 1-11/32" Cap., Black (1NYB5)
- WERA Joker Xxl Self Adjusting Wrench ; 24 - 3 (WER05020102001)
- Westward Wrenches