Shop All Adjustable Wrenches
Westward
Adj. Wrench, 15", 1-11/16" Cap., Chrome
Mfr # 1NYA6
Zoro # G1294885
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 15,000 lb
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 1NYA6
- Zoro # G1294885
- UPC # 190735756140
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 in |
Adjustable Wrench Nominal Length | 15" |
Handle Length | 15 in |
Description
When you need to tighten or loosen fasteners, the Westward 1NYA6 Adjustable Wrench is an ideal tool. The wrench has a 15" length and a jaw capacity of 1 11/16 in. It features proof torque of 15,000 lb. The one piece handle is made of alloy steel for durability and long life. This adjustable wrench has a plain grip style with no knurls to prevent it from slipping out of your hand while in use. It has an adjustment type groove that allows you to quickly adjust the jaws to fit the size needed. Whether it's time for maintenance or installation work, the Westward 1NYA6 Adjustable Wrench will meet all your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLATAPE Measuring Wheel, 1 ft, 4 In Dia, Yellow (RT104)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20517)
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW5)
- KLEIN TOOLS Coax Cable Installation & Test Kit (VDV002-818)
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome (1NYC6)
- WESTWARD 2-Piece Chrome Adjustable Wrench Set (4 in, 6 in) (1NYD4)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Black (31D019)
- WESTWARD 3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB9)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYA4)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (1NYC3)
- REED Adj. Wrench, 8", 15/16" Cap., Chrome (A8VO)
- Westward Adjustable Wrenches