Shop All Adjustable Wrenches
Westward
Adj. Wrench, 12", 1-1/2" Cap., Chrome
Mfr # 1NYA5
Zoro # G2975357
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Chrome
- Material Alloy Steel
- Features Proof Torque 7650 lb
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 1NYA5
- Zoro # G2975357
- UPC # 190735756133
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Handle Length | 12 in |
Description
Adjustable Wrench, Alloy Steel, Chrome, 12 in, Jaw Capacity 1 3/8 in, Plain, One Piece, Groove, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54936)
- KO-KEN L Handle 1/2 Square 260mm 1/2 Sq. Drive (4747)
- KNIPEX 11" Insulated Ratcheting Action Cable Cutter (95 36 280 SBA)
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- WESTWARD 3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB9)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (31D023)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Black (1NYA9)
- WESTWARD Adjustable Wrench, Black Oxide (53KA28)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1/2 (9AC04)
- Westward Adjustable Wrenches