Shop All Hand Reamers
Westward
Adj Hand Reamer, 7/16-15/32, 5 1/4, HSS
Mfr # 4LGR6
Zoro # G1126492
original price:
$21.65
70% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/4 in
- Shank Type - Machining Straight
- Min. Reamer Size 7/16 in
- Blade Type Straight
- Shank Type Straight
Product Information
- Brand Westward
- MFR # 4LGR6
- Zoro # G1126492
- UPC # 190735850923
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 5 1/4 in |
Min. Reamer Size | 7/16 in |
Size Range | 7/16 in to 15/32 in |
Max. Reamer Size | 15/32 in |
Details
Shank Type - Machining | Straight |
Blade Type | Straight |
Shank Type | Straight |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Finish | black oxide |
Item | Adjustable Blade Hand Reamer |
Measurement System | Fractional Inch |
Shop By | Closeouts |
Finish - Machining | Black Oxide |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 7/16 in, 15/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 Carbon Steel Plug Hand Tap (DWTP1/4-20)
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT small InsertFoam for adapters, 5 spaces (SETFM-ADP-05)
- OLSON SAW BLADE BAND 1/4""X62"" 6T (WB55362DB)
- GUARDAIR Venturi Nozzle, with 48" Alum Extension (F5E048AA)
- WESTWARD Adj Hand Reamer, 19/32-21/32, 6 1/4, HSS (4LGR9)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- WESTWARD Adj Hand Reamer, 27/32-15/16, 8, HSS (4LGT4)
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- WESTWARD H6 Plug, 7/8-9NC (440-2367)
- WESTWARD Adj Hand Reamer, 1 11/32-1 1/2, 12, HSS (4LGT8)
- WALTER Hand reamers F1131-10 (F1131-10)
- Westward Hand Reamers