Shop All Hand Reamers
Westward
Adj Hand Reamer, 19/32-21/32, 6 1/4, HSS
Mfr # 4LGR9
Zoro # G1483027
original price:
$25.99
10% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Shank Type - Machining Straight
- Shank Type Straight
- Blade Type Straight
- Material High Speed Steel
Product Information
- Brand Westward
- MFR # 4LGR9
- Zoro # G1483027
- UPC # 190735850954
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 6 1/4 in |
Size Range | 19/32 in to 21/32 in |
Min. Reamer Size | 19/32 in |
Max. Reamer Size | 21/32 in |
Details
Shank Type - Machining | Straight |
Shank Type | Straight |
Item | Adjustable Blade Hand Reamer |
Blade Type | Straight |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Finish | black oxide |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 19/32 in, 21/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1101506305)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-2)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 1/4 in L (J54411/4)
- WERA Extension 1/2" Dr, 13 13/32 in L, 1 Pieces, Satin (05003695001)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- WESTWARD Adj Hand Reamer, 1 13/16-2 7/32, 16, HSS (4LGU1)
- WESTWARD Adj Hand Reamer, 1 3/16 -1 11/32, 11, HSS (4LGT7)
- WESTWARD Adj Hand Reamer, 3/8-13/32, 4 3/4, HSS (4LGR4)
- WESTWARD Adj Hand Reamer, 15/16-1 1/16, 9, HSS (4LGT5)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- HHIP E 23/32-25/32" High Speed Steel Adjustable Blade Reamer (2006-0082)
- Westward Hand Reamers