Shop All Hand Reamers
Westward
Adj Hand Reamer, 1 1/2-1 13/16, 14, HSS
Mfr # 4LGT9
Zoro # G3035322
product price: $88.45
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
$88.45
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Type - Machining Straight
- Max. Reamer Size 1 13/16 in
- Blade Type Straight
- Shank Type Straight
Product Information
- Brand Westward
- MFR # 4LGT9
- Zoro # G3035322
- UPC # 190735851043
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 14 in |
Max. Reamer Size | 1 13/16 in |
Size Range | 1 1/2 in to 1 13/16 in |
Min. Reamer Size | 1 1/2 in |
Details
Shank Type - Machining | Straight |
Blade Type | Straight |
Shank Type | Straight |
Item | Adjustable Blade Hand Reamer |
Finish | black oxide |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Description
Adjustable Blade Hand Reamer, Fractional Inch, 1 1/2 in, 1 13/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 19 mm Size Hex Deep Depth, Natural (DWI-1/2D19MM)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414M)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- SNOW JOE Battery Charger For Li-Ion 40V (ICHRG40)
- WESTWARD Adj Hand Reamer, 1 3/16 -1 11/32, 11, HSS (4LGT7)
- WESTWARD Adjustable Hand Reamer Set, HSS, 16 Pcs (4LGU5)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- WESTWARD Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS (4LGR7)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- WESTWARD Adj Hand Reamer, 13/32-7/16, 5, HSS (4LGR5)
- DRILL AMERICA 1-1/8" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/8)
- Westward Hand Reamers