Shop All Reciprocating Saw Blades
Westward
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 24A588
Zoro # G4983361
product price: $79.25
/pk 25, $3.17/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Shank 1/2" Universal
- Teeth per Inch 10
- Application Metal
- Height 1 in
Product Information
- Brand Westward
- MFR # 24A588
- Zoro # G4983361
- UPC # 190735784013
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.063 in |
Details
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2" Universal |
Teeth per Inch | 10 |
Application | Metal |
Number of Cutting Edges | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Wood, Blade Length 9 in, Teeth per Inch 10, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Handle and Cover (284129-00)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- DIABLO Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0614BF5)
- GOLDBLATT Pro Pole Sander with Aluminum Handle (G05022)
- WESTWARD 9" L x Wood Cutting Reciprocating Saw Blade (24A551)
- WESTWARD 6" L x Wood Cutting Reciprocating Saw Blade (24A568)
- WESTWARD 6" L x General Purpose Cutting Reciprocating Saw Blade (24A560)
- WESTWARD 8" L x General Purpose Cutting Reciprocating Saw Blade (24A579)
- WESTWARD 12" L x General Purpose Cutting Reciprocating Saw Blade (24A565)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A535)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0608BFD15)
- Westward Reciprocating Saw Blades