Shop All Reciprocating Saw Blades
Westward
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 24A577
Zoro # G4982302
original price:
$25.07
1% off
new price: $24.69
/pk 5, $4.94/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- For Use With Saw Type Reciprocating Saws
- Teeth per Inch 18
- Application Wood, Nail-Embedded Wood, Composition Material, Plastic, Ferrous & Non-Ferrous Metals, Cast Iron
- Number of Cutting Edges 1
Product Information
- Brand Westward
- MFR # 24A577
- Zoro # G4982302
- UPC # 190735783900
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Cut Width | 0.057 in |
Details
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 18 |
Application | Wood, Nail-Embedded Wood, Composition Material, Plastic, Ferrous & Non-Ferrous Metals, Cast Iron |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Wood, Blade Length 9 in, Teeth per Inch 18, Cut Width 0.057 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78002)
- DRILL AMERICA .2170 HSS Straight Shank Chucking Reamer (DWRR.2170)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- WESTWARD 6" L x General Purpose Cutting Reciprocating Saw Blade (24A560)
- WESTWARD 9" L x Wood Cutting Reciprocating Saw Blade (24A551)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A596)
- WESTWARD 12" L x General Purpose Cutting Reciprocating Saw Blade (24A565)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A533)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A540)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21073824GR)
- Westward Reciprocating Saw Blades