Shop All Multi-Bit Screwdrivers
Westward
9 in, Drive Size: 1/4 in , Num. of pieces:32
Mfr # 401K73
Zoro # G5088863
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 9 in
- Measurement Type SAE
- Finish Chrome Shank, Black Oxide Bits
- Number of Pieces 32
Product Information
- Brand Westward
- MFR # 401K73
- Zoro # G5088863
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 in |
Sizes Included | Spanner: #4 + #6 + #8 + #10, Tamper Resistant Hex: 3/32 in + 7/64 in + 1/8 in + 9/64 in + 5/32 in + 3/16 in + 2 mm + 2.5 mm + 3 mm + 4 mm + 5 mm, Tamper Resistant Torx: T7H + T8H + T10H + T15H + T20H + T25H + T27H + T30H + T40H, Torq-Set: #6 + #8 + #10, Tri-Wing: #1 + #2 + #3 + #4 |
Shank Length | 3 9/16 in |
Tip Size | #1, #10, #2, #3, #4, #6, #8, 1/8 in, 2.5 mm, 2 mm, 3/16 in, 3/32 in, 3 mm, 4 mm, 5/32 in, 5 mm, 7/64 in, 9/64 in, T10H, T15H, T20H, T25H, T27H, T30H, T40H, T7H, T8H |
Description
Multi-Bit Screwdriver, Tip Size #1, #10, #2, #3, #4, #6, #8, 1/8 in, 2.5 mm, 2 mm, 3/16 in, 3/32 in, 3 mm, 4 mm, 5/32 in, 5 mm, 7/64 in, 9/64 in, T10H, T15H, T20H, T25H, T27H, T30H, T40H, T7H, T8H, Tip Style Spanner, Tamper Resistant Hex, Tamper Resistant Torx, Torq-Set, Tri-Wing, Magnetic, Non-Slip, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Length 3 9/16 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER Bi-Metal Hole Saw (49-56-9632)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- OLFA SK6 Dual Protection Self Retracting Safety Knife (1060595)
- STANLEY Tool Apron, Tool Vest, Black/Yellow/Gray, Polyester, 16 Pockets (FMST530201)
- WESTWARD Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5 (11Z422)
- WESTWARD Phillips, Slotted, Robertson Square Recess Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in (401L13)
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- WESTWARD Phillips, Slotted Bit 7 in, Drive Size: 1/4 in , Num. of pieces:2 (401L11)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- Westward Screwdrivers and Nutdrivers