Shop All Wire Strippers & Crimpers
Westward
9 in Crimper RG-59, RG-62
Mfr # 13H882
Zoro # G3900522
original price:
$25.69
5% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-59, RG-62
- Primary Crimping Application Voice and Data Cable
- Overall Length 9 in
- Application Coaxial Cable
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 13H882
- Zoro # G3900522
- UPC # 190735741740
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Description
Crimper, Crimper Style Crimper, Compatible Connector Type BNC, Mini THF, TNC, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Compatible Cable Type RG59, RG62, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-14 2" OD HSS Round Adjustable Die (DWTH2-7814)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- PHC Handy Box Cutter, Tap Open/Tap Close, 12PK, Assorted (PHCHC100)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500134)
- WESTWARD 7 1/4 in Snagless Crimper (13H873)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN75)
- WESTWARD 6 1/4 in Wire Stripper 16 to 30 AWG (1YNA2)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- WESTWARD 7 1/2 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H884)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- KNIPEX 4 3/8 in Cable Stripper 5/16 to 33/64 in (16 85 125 SB)
- Westward Wire Strippers & Crimpers