Shop All Wire Strippers & Crimpers
Westward
9 7/8 in Ratchet Crimper RG-59, RG-6
Mfr # 13H886
Zoro # G4223493
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-59, RG-6
- Primary Crimping Application Voice and Data Cable
- Overall Length 9 7/8 in
- Application RG-59, RG-6
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 13H886
- Zoro # G4223493
- UPC # 190735741788
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 7/8 in |
Tool Length | 9 7/8 in |
Description
Ratchet Crimper, Crimper Style Ratchet Crimper, Compatible Connector Type Phone Connectors, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 9 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Compatible Cable Type RG59, RG6, Grip Style Standard Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874-TN TiN HSS RHC 3/16 - 3/4 (C20326)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 36 TPI, PK6 (82923)
- AJAX TOOL WORKS $Hammer 7" .401Shank 1"dia (AJA945-7)
- WERA ESD-Safe Precision Torx Screwdriver T4 Round (05030120001)
- WESTWARD 9 7/8 in Snagless Crimper RJ-45, Cat6, Cat5e, Cat5 (13H874)
- WESTWARD 7 1/4 in Snagless Crimper (13H873)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- WESTWARD Insulated Wire Stripper, 6 1/2 In (3WY55)
- GREENLEE 8 in Cable Stripper 3 in (JRF-4XLP)
- Westward Wire Strippers & Crimpers