Shop All Wire Strippers & Crimpers
Westward
9 7/8 in Crimper RG-6, RG-6Q, RJ-45
Mfr # 13H879
Zoro # G3974774
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity RG-6, RG-6Q, RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 9 7/8 in
- Features Reliable, Solder-Free Connections
- Application CATV F Cables, Network Cables
Product Information
- Brand Westward
- MFR # 13H879
- Zoro # G3974774
- UPC # 190735741719
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 7/8 in |
Tool Length | 9 7/8 in |
Description
This Westward Crimper is the perfect tool for voice and data cable. It makes reliable, solder-free connections that are safe to use. With a ratchet cutting action, you can strip RG-6, RG-6Q and RJ-45 cables with ease. The crimper has an overall length of 9 7/8 in., making it easy to handle. This ergonomic molded handle provides maximum comfort when stripping wires. The Westward Crimper is the perfect tool for voice and data cable applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 13/32 in. (88426)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/64 (44013)
- MILWAUKEE TOOL SAWZALL Demolition Blade Set - 12PC (49-22-1129)
- IRWIN Diagonal Cutters, 6 In. (DIA6P)
- WESTWARD 6 1/4 in Wire Stripper 16 to 30 AWG (1YNA2)
- WESTWARD 9 in Crimper RG-6, RG-58 (13H888)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- WESTWARD 7 7/8 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H885)
- WESTWARD 8 1/4 in Wire Stripper 22 to 10 AWG (1YNA4)
- WESTWARD 7 1/4 in Snagless Crimper (13H873)
- PALADIN TOOLS Cst- Vario Coax Stripper (PA3240)
- Westward Wire Strippers & Crimpers