Shop All Multi-Bit Screwdrivers
Westward
9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15
Mfr # 453U43
Zoro # G6321338
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 9 3/4 in
- Measurement Type SAE
- Finish Chrome Shank, Black Oxide Bits
- Number of Pieces 15
Product Information
- Brand Westward
- MFR # 453U43
- Zoro # G6321338
- UPC # 00194484259617
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 3/4 in |
Shank Length | 3 9/16 in |
Sizes Included | Spanner: SP6 + SP10 + SP8 + SP12, Tamper Resistant Hex: : 1/8 in + 5/32 in + 9/64 in + 3/16 in, Tamper Resistant Torx: T10 + T15 + T20 + T27 + T25 + T30 |
Tip Size | 1/8 in, 3/16 in, 5/32 in, 9/64 in, SP10, SP12, SP6, SP8, T10, T15, T20, T25, T27, T30 |
Description
Multi-Bit Screwdriver, Tip Size 1/8 in, 3/16 in, 5/32 in, 9/64 in, SP10, SP12, SP6, SP8, T10, T15, T20, T25, T27, T30, Tip Style Spanner, Tamper Resistant Hex, Tamper Resistant Torx, Ball Bearing, Non-Slip, Bit Material Alloy Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 3 9/16 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 11mm (05073271001)
- STANLEY 3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-056)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (11104)
- OSG Countersink, Multi FL, 60 deg., 3in L, 5/8in (701-6250)
- WESTWARD Phillips, Slotted Bit 6 1/4 in, Drive Size: 9/64 in , Num. of pieces:4 (401K85)
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K73)
- WESTWARD Phillips, Slotted Bit 12 in, Drive Size: 1/4 in , Num. of pieces:5 (11Z422)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- Westward Screwdrivers and Nutdrivers