Shop All Cable and Wire Cutters
Westward
9-1/2" Cable Cutter, Ratchet Action, 1000 MCM
Mfr # 10D454
Zoro # G4200926
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 9 1/2 in
- Cutting Action Straight
- Handle Material Plastic
- Cutting Capacity Copper 1000 MCM
Product Information
- Brand Westward
- MFR # 10D454
- Zoro # G4200926
- UPC # 190735719114
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9 1/2 in |
For Maximum Diameter Copper Electrical Cable | 1,000 kcmil |
For Maximum Diameter Soft Steel | 1,000 kcmil |
Jaw Length | 1 3/4 in |
For Maximum Diameter Aluminum Electric Cable | 1,000 kcmil |
Description
Cable Cutter, Adjustment Type Screw, Cutter Type Ratcheting Cable Cutter, Cutting Action Straight, Features Chrome Plated Blade and Jaw, Operation By Single Or Double Hand, Telescoping Handle, For Maximum Diameter Soft Steel 1,000 kcmil, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1,000 kcmil, For Maximum Diameter Aluminum Electric Cable 1,000 kcmil, Handle Color Black, Handle Material Plastic, Handle Style Non Slip Textured Grip; Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- CRAFTSMAN Jobsite Box, Black, 45 in W x 23 in D x 25 in H (CMXQCHS45B)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .050" (51-2036)
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut (3WY56)
- WESTWARD 18-1/8" Cable Cutter, 350 MCM/25mm Cap (22UN73)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- WESTWARD 10" Cable Cutter, Ratchet Action, 2-3/32" Cap (10D467)
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut (1YXJ4)
- WESTWARD 21-1/4" Cable Cutter, 500 MCM (10D458)
- CHANNELLOCK 9-1/2" Cable Cutter, Shear Cut (911)
- Westward Cable and Wire Cutters