Shop All Jobber Length Drill Bits
Westward
86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 5PLP5
Zoro # G3197616
product price: $0.48
/ea
$0.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Westward
- MFR # 5PLP5
- Zoro # G3197616
- UPC # 190735868799
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.90 mm |
Shank Dia. | 3/16 in |
Overall Length | 86.00 mm |
Flute Length | 52.00 mm |
Maximum Drilling Depth | 52 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 4.90 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1929, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 12" Drill Bit Premium Percussion (DW5229)
- HOUGEN 1-3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18256)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/4 x 6 in. (36480)
- SP SCIENCEWARE Spatula, 6 In L, 3 In L Handle, PK12 (F37840-0000)
- WESTWARD 6.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLR3)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- WESTWARD 6.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT0)
- WESTWARD #43 2-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRU1)
- WESTWARD 21/64" HSS 118 Deg. Jobber Length Drill Bit (4UL59)
- WESTWARD 3-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG6)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 8.50mm (C18975)
- Westward Drill Bits