Shop All Jobber Length Drill Bits
Westward
8.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 5PLU0
Zoro # G2587051
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3346
Product Information
- Brand Westward
- MFR # 5PLU0
- Zoro # G2587051
- UPC # 190735869048
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.50 mm |
Shank Dia. | 21/64 in |
Overall Length | 117.00 mm |
Flute Length | 75.00 mm |
Maximum Drilling Depth | 2 13/64 in |
Drill Length Class | Jobber Length |
Shank Length | 42.00 mm |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable-Length Screwdriver Blade, Square #1, #2 (32709)
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- POWERMATIC Pm2820Evs Drill Press (PM2820)
- STAR ASIA 48 Heavy-Duty Straight Pipe Wrench (21337)
- WESTWARD 1.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK0)
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ8)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- WESTWARD 1/4" Cobalt 143 Deg. Jobber Length Drill Bit (38AV98)
- WESTWARD 1.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK6)
- DRILL AMERICA 5/32" HSS Left Hand Jobber Length Drill Bit (DWDLH5/32)
- Westward Jobber Length Drill Bits