Shop All Hex Key Sets
Westward
8 Piece Metric T-Shape Hex Key Set, 40WZ29
Mfr # 40WZ29
Zoro # G3711261
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Shape
- Includes Pouch
Product Information
- Brand Westward
- MFR # 40WZ29
- Zoro # G3711261
- UPC # 190735828380
- Country of Origin Multiple
- Category Hex Key Sets
Dimensions
Sizes Included | 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Tip Size | 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Arm Length | 9" |
Size Code | M6 |
Overall Length | 9" |
Length Family | Long |
Range of Lengths | 9 in |
Tip Size Code | M6 |
Size | 10mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Sizes"cluded | 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 8, None, Long, Hex, 8, No, 9 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04604)
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 5/8, 2 (63-618)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #54 (C22651)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/4)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ27 (40WZ27)
- WESTWARD 8 Piece Torx? Fold-Up Torx? Key Set, 5YUU7 (5YUU7)
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD1 (2CYD1)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 4YR74 (4YR74)
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD3 (2CYD3)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194294 (UST194294)
- Westward Wrenches