Shop All Jobber Length Drill Bits
Westward
7/32" HSS TiN 130 Deg. Jobber Length Drill Bit
Mfr # 38MX06
Zoro # G2623419
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Westward
- MFR # 38MX06
- Zoro # G2623419
- UPC # 190735820162
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 3 21/32 in |
Flute Length | 1 27/64 in |
Maximum Drilling Depth | 1 27/64 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- WIDIA Tap Set, #6-32 UNC H2 ANSI 3FL HAND HSS (15234)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (330104)
- STANLEY ENGINEERED FASTENING Air Blind Rivet Tool With Air Hose And Jaw Service Kit (PRG-510A-PLUS)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- WESTWARD 3/8" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX11)
- WESTWARD 5/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX04)
- WESTWARD 12.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV4)
- WESTWARD 5.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP9)
- WESTWARD 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG2)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/8 (C03529)
- Westward Drill Bits