Shop All Wire Strippers & Crimpers
Westward
7 7/8 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C
Mfr # 13H885
Zoro # G4160624
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6P2C, 6P4C/RJ-11, 6P6C/RJ-12, 8P8C/RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 7/8 in
- Application Crimps, Strips, And Cuts Dual-Modular Plug
- Handle Material Cushion Grip
Product Information
- Brand Westward
- MFR # 13H885
- Zoro # G4160624
- UPC # 190735741771
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 7/8 in |
Tool Length | 7 7/8 in |
Description
Crimper, Crimper Style Crimper, Compatible Connector Type RJ-11, RJ-12, RJ-45, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 7 7/8 in, Includes Wire Cutter No, Includes Wire Stripper Yes, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE/Metric (5153DD)
- GENERAL TOOLS Telescoping Alligator Clip, 5-1/2 in. L (400)
- VESSEL NECK TORSION Power Bit PH2x50, PK25 (NTPH250P25K)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- WESTWARD Insulated Wire Stripper, 6 1/2 In (3WY55)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H876)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- WESTWARD 9 in Crimper 22 to 8 AWG (13H895)
- PROSKIT Waterproof Connector Crimper, RG59/6 (902-245)
- Westward Crimping Tools