Shop All Wire Strippers & Crimpers
Westward
7 1/4 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11
Mfr # 13H881
Zoro # G4085611
original price:
$25.95
7% off
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6P4C/RJ-11, 6P6C/RJ-12, 8P8C/RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 1/4 in
- Application Coaxial, Data, And Phone Cable
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 13H881
- Zoro # G4085611
- UPC # 190735741733
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/4 in |
Tool Length | 7 1/4 in |
Description
Crimper, Crimper Style Crimper, Compatible Connector Type RJ-11, RJ-12, RJ-45, Compatible Terminal Type Uninsulated, Maximum Crimping Force Not Rated, Tool Length 7 1/4 in, Includes Wire Cutter No, Includes Wire Stripper Yes, Non-Sparking No, Insulated No, Tether Ready No, Adjustability Manual, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Universal Joint, M968 (M968)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT (033041085)
- KAPRO 985M Apollo Magnetic Door Jamb Set 78" and 32" (985M-X-JMB)
- PROTO 1/2 in Drive, 9/16" 8 pt SAE Socket, 8 Points (J5418S)
- WESTWARD 9 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P6C, RJ-22/RJ-11 (13H887)
- WESTWARD 9 in Crimper RG-6, RG-58 (13H888)
- WESTWARD 8 1/2 in Barrel Crimper 10 to 26 AWG (13H883)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- WESTWARD 9 7/8 in Snagless Crimper RJ-45, Cat6, Cat5e, Cat5 (13H874)
- WESTWARD 8 1/4 in Wire Stripper 22 to 10 AWG (1YNA4)
- PALADIN TOOLS Stripper Cst Pro W/Black Blade Cassette (PA1282)
- Westward Wire Strippers & Crimpers