Shop All Circular Saw Blades
Westward
7-1/4", 18-Teeth Circular Saw Blade
Mfr # 24EL57
Zoro # G8554515
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Depth 2-3/8"
- For Use With Table and Miter Saws
- Hook Angle 15 Degrees
- Blade Type Ripping
- Diamond Knockout Yes
Product Information
- Brand Westward
- MFR # 24EL57
- Zoro # G8554515
- UPC # 190735785010
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.071 in |
Max. Cutting Depth | 2 3/8 in |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 18, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Ripping, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Table Saws, Blade Type Ripping, Plate Thickness 0.047 in, Application Cutting In Softwood, Hardwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable, C13 Icsb 5/16 X 35' (95847)
- ZORO SELECT Countersink, 1 Flute, Carbide, 2-1/2" L (331-006060)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (43910)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1/16 (46604)
- WESTWARD 12", 60-Teeth Circular Saw Blade (24EM02)
- WESTWARD 10", 60-Teeth Circular Saw Blade (24EL99)
- WESTWARD 10", 80-Teeth Circular Saw Blade (24EL75)
- WESTWARD 12", 60-Teeth Circular Saw Blade (24EM31)
- WESTWARD 7-1/4", 24-Teeth Circular Saw Blade (24EL55)
- WESTWARD 6-1/2", 24-Teeth Circular Saw Blade (24EL52)
- MILWAUKEE TOOL 10 in. 50 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4260)
- Westward Power Saw Blades