Shop All Jobber Length Drill Bits
Westward
65.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6PRA8
Zoro # G3936274
product price: $0.74
/ea
$0.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Straw/Bronze
Product Information
- Brand Westward
- MFR # 6PRA8
- Zoro # G3936274
- UPC # 190735885734
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.10 mm |
Shank Dia. | 7/64 in |
Overall Length | 65.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3.10 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1220, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 15/16" (CDDS63N)
- BEARPAW Wall Mount Dispenser For Hand Cleaner, For 40 Oz Container (BEPBPDISP)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- CHICAGO PNEUMATIC Chuck General Duty Driveill, 3/8" (CP785)
- WESTWARD 151.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRJ1)
- WESTWARD 93.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRE5)
- WESTWARD 53.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTC4)
- WESTWARD #3 3-3/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL73)
- WESTWARD 5/64" 135 Deg. Jobber Length Drill Bit (401J67)
- WESTWARD 29/64" HSS 118 Deg. Jobber Length Drill Bit (4UL67)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 27/64 (44927)
- Westward Jobber Length Drill Bits