Shop All Jobber Length Drill Bits
Westward
61.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6PRA4
Zoro # G3824563
product price: $0.58
/ea
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Straw/Bronze
Product Information
- Brand Westward
- MFR # 6PRA4
- Zoro # G3824563
- UPC # 190735885697
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.70 mm |
Shank Dia. | 3/32 in |
Overall Length | 61.00 mm |
Flute Length | 33.00 mm |
Maximum Drilling Depth | 33 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 2.70 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1063, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Universal Joint Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99006)
- WALTER SURFACE TECHNOLOGIES 1/16 Taper Pipe Taps Npt (02C010)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- SUNEX 1/2" Drive Impact Socket 6 (218D)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- WESTWARD 101.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRF3)
- WESTWARD 53.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTC4)
- WESTWARD 3-1/4" HSS 118 Deg. Jobber Length Drill Bit (4UL49)
- WESTWARD 9/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL80)
- WESTWARD 75.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY1)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- Westward Jobber Length Drill Bits