Shop All Jobsite Boxes
This Product is Discontinued
Westward
Jobsite Storage Cabinet, Blue, 60-1/8" W x 24-1/4" D x 60-3/4" H (Discontinued)
Mfr # 24Y926
Zoro # G5092997
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Blue
- Width 60-1/8"
- Depth 24-1/4"
- Height 60-3/4"
Product Information
- Brand Westward
- MFR # 24Y926
- Zoro # G5092997
- UPC # 190735786369
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 60-1/8" |
Depth | 24-1/4" |
Height | 60-3/4" |
Nominal Outside Width | 60 in |
Nominal Outside Depth | 24 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Height | 61 in |
Details
Item | Jobsite Storage Cabinet |
Material | Steel |
Color | Blue |
Jobsite Box Product Grouping | Jobsite Cabinet |
Features | Power Supply Knock-Out Hole, Forklift Access |
Number of Doors | 2 |
Gauge | 16 |
Jobsite Box Color Family | Blue |
Number of Shelves | 9 |
Includes | Padlock Securing Bolt to be Installed in the Padlock Housing |
Casters Included | No |
Locking System | (1) Padlock Enclosure, (1) Hand or Foot Operated Latch Release |
Number of Drawers | 0 |
Configuration | (3) Inside Shelves, (6) Door Shelves |
Handle Type | Recessed |
Storage Capacity | 48.3 cu. ft. |
Description
Jobsite Storage Cabinet, Color Blue, Features Power Supply Knock-Out Hole, Forklift Access, Handle Type Recessed, Includes Padlock Securing Bolt to be Installed in the Padlock Housing, Locking System (1) Padlock Enclosure, (1) Hand or Foot Operated Latch Release, Material Steel, Number of Doors 2, Number of Shelves 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.