Shop All Bench Vises
Westward
6" Standard Duty Combination Vise with Swivel Base
Mfr # 10D695
Zoro # G4785103
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Material Ductile Iron
- Duty Rating Heavy Duty
- Max. Opening 6"
- Base Type Swivel
Product Information
- Brand Westward
- MFR # 10D695
- Zoro # G4785103
- UPC # 190735721148
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Throat Depth Range | 3 in to 5 in |
Overall Length | 18 in |
Overall Width | 8 3/16 in |
Throat Depth | 3 in |
Mounting Hole Dia. | 5/8 in |
Jaw Width Range | 5-1/8 in to 7 in |
Throat Depth - Vises | 3 in |
Jaw Width - Vises | 6 in |
Overall Height | 8 7/8 in |
Anvil Width | 2 63/64 in |
Anvil Length | 3 5/16 in |
Pipe Diameter - Maximum | 2 in |
Jaw Face Width | 6 in |
Mounting Hole Diameter | 5/8 in |
Pipe Diameter - Minimum | 1 in |
Description
The Westward 10D695 6" Standard Duty Combination Vise is a reliable tool for holding objects in place while you work on them. It has a swivel base that can be locked in multiple positions. Made of ductile iron, this combination vise is unbreakable and has a maximum opening of 6". The jaws are made of drop-forged and heat treated cast iron. They also have serrated teeth to provide maximum grip and stability. Its 1" to 2" pipe capacity makes it suitable for holding pipes, tubing, rods, dowels and more. This standard duty vise has an overall length of 18 in., throat depth of 3", and width of 8 3/16 in.. If you want to get the job done right the first time around, equip yourself with the Westward 10D695 6" Standard Duty Combination Vise.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Tool Holder - Steel (TH-86)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- DEWALT Cordless Circ Saw, 4-1/2", BONUS BATTERY (DCS571B/DCBP034C)
- KO-KEN Socket 13mm 12 Point 80mm Thin walled 1/2 Sq. Drive (14306M-13)
- WESTWARD 3" Machine Bench Vise with Stationary Base (10D743)
- WESTWARD Multi-Jaw Rotat.Vise, Serrated Jaw, 7.75"L (54ZV76)
- WESTWARD 9" Standard Duty Woodworking Vise with Stationary Base (10D723)
- WESTWARD 5" Drill Press Vise with Stationary Base (10D732)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (10D709)
- WESTWARD 2-1/2" Light Duty Portable Vise with Clamp-On Stationary Base (10D698)
- PRO-GRADE TOOLS Flat Drill Press Vise, 4" (59120)
- Westward Bench Vises