Shop All Needle Nose Pliers
Westward
6 in Needle Nose Plier, Side Cutter Ergonomic Handle
Mfr # 53JW95
Zoro # G3701673
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Features Ergonomic Handle
- Material Chrome Vanadium Steel
- Number of Pieces 1
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Westward
- MFR # 53JW95
- Zoro # G3701673
- UPC # 190735956717
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Tip Width | 1/8 in |
Jaw Length | 2 in |
Description
When you need to grip small objects or cut wire, the Westward 53JW95 Needle Nose Plier is the tool for the job. The needle nose pliers have a jaw length of 2 in. and an overall length of 6 in. Made from chrome vanadium steel, this ergonomic tool is built to last. The jaws are bent at 0 degrees, which allows you to pick up smaller items without damaging them. It has a 1/8" tip width and a side cutter that can be used for stripping wires. This Westward Needle Nose Plier is perfect for gripping small objects or cutting wire with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retrieving Tool, Flexible, 23 1/2 In L (J2345)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Wand Handle (HG2620E)
- MITUTOYO 18 to 24/.001" Outside Mic I/A (104-202)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9A15)
- WESTWARD 13 1/4 in Bent Long Nose Plier, Side Cutter Dipped Handle (53JW97)
- WESTWARD 5 13/16 in Long Nose Plier Dipped Handle (30PA88)
- WESTWARD 4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle (53JW98)
- WESTWARD 32 1/2 in Tire Chain Repair Plier TPR Grip Handle (45FF36)
- WESTWARD 4 5/16 in Bent Long Nose Plier Dipped Handle (30PA98)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- EXCELTA 5 3/4 in TealShield(TM) Bent Long Nose Plier Molded Grip Handle (2829)
- Westward Pliers