Shop All Stepladders
Westward
6 ft Fiberglass Twin Stepladder, 375 lb Capacity
Mfr # 44YY68
Zoro # G0462327
product price: $241.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 375 lb
- Material Fiberglass
- material Fiberglass
- Number of Steps 5
Product Information
- Brand Westward
- MFR # 44YY68
- Zoro # G0462327
- UPC # 190735832820
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 22 1/2 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Twin Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 53 1/4 in |
Net Weight | 25.9 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | WW-3430 |
Ladder Tread | Ribbed |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 53 1/4 in, Bottom Width 22 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3430, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 8 ft L, 6 in W, Tuff-Edge Polyester, Silver (EN1806TX8)
- TIMBER TUFF Log Dolly (TMW-16)
- BULLDOG WINCH Hawse Fairlead , Aluminum with 10" mount for short drum (20086)
- AZTEC LIFTING HARDWARE Turnbuckle Hook x Eye 3/8 Die Cast (TCH038)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- WESTWARD 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY24)
- WESTWARD 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY42)
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- WESTWARD 6 ft Fiberglass Stepladder, 300 lb Capacity (44YY19)
- WESTWARD 4 ft Fiberglass Stepladder, 300 lb Capacity (44YY63)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- Westward Stepladders