Shop All Circular Saw Blades
Westward
6-1/2", 36-Teeth Circular Saw Blade
Mfr # 24EM37
Zoro # G5503811
original price:
$17.05
5% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circular Saws
- Kerf 0.071"
- Tip Material Carbide Tipped
- Plate Thickness 0.047 in
- Application Cutting Aluminum and Other Non Ferrous Profiles with Very Thin Wall Thickness, and Also Cutting Plain Aluminum or Non-Ferrous Bars
Product Information
- Brand Westward
- MFR # 24EM37
- Zoro # G5503811
- UPC # 190735785799
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-1/4" |
Blade Dia. | 6 1/2 in |
Arbor Size | 5/8 in |
Cut Width | 0.071 in |
Max. Cutting Depth | 2 1/4 in |
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 8,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 36, Max. Cutting Depth 2 1/4 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Thin Metal, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 3 Degrees , Tooth Grind FTG, For Use With Saw Type Circular Saws, Blade Type Aluminum Cutting, Plate Thickness 0.047 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12x13 NC Hex Die (9444)
- DEWALT Cordless Jigsaw, 20.0V, T-Shank Blade Type (DCS335B/DCB205CK)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- SPYDER Starter Scraper Kit, High Carbon Steel (00134)
- WESTWARD 10", 80-Teeth Circular Saw Blade (24EL75)
- WESTWARD 10", 60-Teeth Circular Saw Blade (24EL99)
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- WESTWARD 7-1/4", 48-Teeth Metal Cutting Blade (24EM30)
- WESTWARD 12", 60-Teeth Circular Saw Blade (24EM02)
- WESTWARD 14", 90-Teeth Metal Cutting Blade (24EM33)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2E02)
- Westward Circular Saw Blades