Shop All Jobber Length Drill Bits
Westward
#59 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFP5
Zoro # G3099704
product price: $0.10
/ea
$0.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0410
Product Information
- Brand Westward
- MFR # 2UFP5
- Zoro # G3099704
- UPC # 190735802335
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #59 |
Shank Dia. | 1/32 in |
Overall Length | 1 5/8 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0410, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025576)
- TITAN MET SKT SET 19PC 3/8" DR VDE INSLATED (TL68100)
- WRIGHT TOOL 3/8" Drive Hex Bit Socket Set, SAE, 10 pcs (311)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-BLK (LWAVE-BLK)
- WESTWARD #54 1-7/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN9)
- WESTWARD #39 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL3)
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL6)
- WESTWARD 1/8" 135 Deg. Jobber Length Drill Bit (401J55)
- WESTWARD 1.65mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK7)
- WESTWARD 21/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.50mm (45363)
- Westward Drill Bits