Shop All Jobber Length Drill Bits
Westward
5/16" 135 Deg. Jobber Length Drill Bit
Mfr # 401J58
Zoro # G3373857
product price: $5.05
/ea
$5.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 401J58
- Zoro # G3373857
- UPC # 190735956021
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 4 1/2 in |
Flute Length | 3 3/16 in |
Maximum Drilling Depth | 3 3/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Yellow Clad Pocket Tape Measure (W616)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 64 Teeth (RB-BNCE-50SS)
- BIG HORN 3-1/2 Inch Stainless Steel Depth Gauge with Round Head Protractor (19215)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Cobalt (401J59)
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- WESTWARD #29 2-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR7)
- WESTWARD 1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL84)
- WESTWARD 9/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE1)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.00mm (C62828)
- Westward Drill Bits