Shop All Jobber Length Drill Bits
Westward
#51 2" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRU9
Zoro # G4112665
product price: $0.24
/ea
$0.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0670
Product Information
- Brand Westward
- MFR # 6PRU9
- Zoro # G4112665
- UPC # 190735887141
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #51 |
Shank Dia. | 1/16 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #51, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0670, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3/8" TG100 Collets (334443N)
- WILTON 3" Low Profile Drill Press Vise (11743)
- KLEIN TOOLS Wire Rope Punch, 1-Inch (7WRP25)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-50MM)
- WESTWARD #13 3-1/2" TiN 135 Deg. Jobber Length Drill Bit (6PRP1)
- WESTWARD #23 3-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR1)
- WESTWARD #52 1-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV0)
- WESTWARD 23/64" 135 Deg. Jobber Length Drill Bit (401J80)
- WESTWARD Y HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFU3)
- WESTWARD 5/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDC8)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- Westward Drill Bits