Shop All Plier Sets
Westward
5 Piece Locking Pliers Set Ergonomic Handle
Mfr # 1ECG5
Zoro # G0693551
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Overall Length 6 in, 7 in, 10 in
- Length 5", 6", 7", 10"
- Features Adjusting Screw to Help Assure Maximum Locking Force
- Handle Type Ergonomic
Product Information
- Brand Westward
- MFR # 1ECG5
- Zoro # G0693551
- UPC # 190735747926
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 6 in, 7 in, 10 in |
Length | 5", 6", 7", 10" |
Jaw Length | 3/4 in, 1 in, 1 1/8 in, 1 3/4 in |
Description
This Westward 1ECG5 Locking Pliers Set is a great addition to your tool collection. It comes with 5, 6, 7, 10 and 10-inch pliers so you can tackle different projects with ease. These locking pliers are designed for maximum gripping force and power. The adjusting screw allows you to determine the right amount of tension that will keep your grip secure while you work. With ergonomic handles and the ability to lock in five different positions, these pliers will provide a comfortable hold on whatever you are working on. They come in a complete set of 5 pieces for all your general purpose needs. Whether it's an automotive project or home improvement task, the Westward 1ECG5 Locking Pliers Set is perfect for keeping things under control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Compression Spring for Paslode F350S, F400S, F250S-PP, F325C (SP 501006)
- THRIFCO PLUMBING 10 Inch IN-Line Post Carbon Filter Cartridge with Push Fittings (4601828)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP3/16)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2BZWG)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD61)
- WESTWARD 3 Piece Plier Set Dipped Handle (53JW89)
- WESTWARD 4 Piece Plier and Wrench Set Dipped Handle (1UKP4)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD60)
- WESTWARD 8 Piece Plier Set Dipped Handle (53JW91)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-2)
- Westward Plier Sets