Shop All Needle Nose Pliers
Westward
5 in Round Nose Plier Dipped Handle
Mfr # 53JX08
Zoro # G2618189
original price:
$7.34
10% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 11/16"
- Features Round Nose Pliers, Jaw Length: 1", Jaw Bend: 0 Degrees, Tip Width: 1/8"; Standards ASME B107.500; Gripping Surface Serrated
- Material Steel
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 53JX08
- Zoro # G2618189
- UPC # 190735952627
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 11/16" |
Tip Width | 1/8 in |
Jaw Length | 1 in |
Description
Round Nose Plier, Plier Type Round Nose Pliers, Jaw Length 1 in, Overall Length 5 in, Maximum Jaw Opening 1 1/4 in, Tether Ready No, Non-Sparking No, Insulated No, ESD-Safe No, Voltage Rating Not Rated, Handle Color Blue, Handle Style Dipped, Includes Wire Cutter No, Includes Wire Stripper No, Jaw Bend 0 Degrees , Jaw Opening Type Spring Return, Jaw Texture Serrated, Joint Type Solid, Plier Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Crimper 1300 Insulated Term Awg 22-10 (PA1305)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5/16 in. - 8mm Hex Bit Socket (49-66-5141)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42-10MM)
- STARRETT Band Saw Blade, 11 ft. 9" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91151-11-09)
- WESTWARD 4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle (53JW98)
- WESTWARD 4 1/2 in Bent Needle Nose Plier Dipped Handle (53JW99)
- WESTWARD 6 in Needle Nose Plier, Side Cutter Ergonomic Handle (53JW95)
- WESTWARD 13 1/2 in Long Nose Plier, Side Cutter Dipped Handle (53JW96)
- WESTWARD 5 13/16 in Long Nose Plier Dipped Handle (30PA88)
- WESTWARD 6 1/2 in Bent Long Nose Plier, Side Cutter Dipped Handle (1UKK4)
- BETA Half-Round Short Nose Plier (011750101)
- Westward Pliers