Shop All Drill Bit Blanks
Westward
5-7/8" Bright Jobber Length Drill Bit
Mfr # 6NRP8
Zoro # G4211873
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Drill Bit Dimension Type Fractional Inch
- Size-Diameter 31/64 in
Product Information
- Brand Westward
- MFR # 6NRP8
- Zoro # G4211873
- UPC # 190735883075
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Size-Diameter | 31/64 in |
Drill Bit Size | 31/64" |
Size - Decimal | 31/64 in - 0.4844 |
Diameter Tolerance | +/-0.0050 in |
Size | 31/64" |
Shank Dia. | 0.4844" |
Overall Length | 5 7/8 in |
Flute Length | 3" |
Dimension Type | Fractional Inch |
Size- Decimal | 31/64" (0.4844) |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 25/32 6 Point 77mm 1/2 Sq. Drive (4300A-25/32)
- CURRENT TOOLS 254 Saddle Pin (254-149)
- EVOLUTION 1" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC100)
- WESTWARD Repl Spring, For 24 In Pipe Wrench (31D054)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV5)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV6)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- DRILL AMERICA #1-#60 60Pc. HSS Jobber Length Drill Blank Set (DWD60J-DB-SET)
- Westward Drill Bit Blanks