Shop All Jobber Length Drill Bits
Westward
#48 2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 4UM19
Zoro # G3445881
$0.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0760
Product Information
- Brand Westward
- MFR # 4UM19
- Zoro # G3445881
- UPC # 190735858431
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #48 |
Shank Dia. | 1/16 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0760, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- IRWIN Spring Clamp, 2 In, Plastic Resin (58200)
- BON TOOL Bon 82-422 Bullfloat, Mag 36" Rnd End-With Wormgear Brkt (82-422)
- 3M Spacer A0196, 1/pk (28140)
- WESTWARD #26 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL96)
- WESTWARD #54 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM25)
- WESTWARD #25 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL95)
- WESTWARD P 4-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (6PRK8)
- WESTWARD #46 Carbide 118 Deg. Jobber Length Drill Bit (5VTZ9)
- WESTWARD 2-3/4" HSS 118 Deg. Jobber Length Drill Bit 2pk. (2UFA6)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.5mm (47955)
- Westward Jobber Length Drill Bits