Shop All Jobber Length Drill Bits
Westward
43.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6NTA9
Zoro # G3824466
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Straw/Bronze
Product Information
- Brand Westward
- MFR # 6NTA9
- Zoro # G3824466
- UPC # 190735883983
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.70 mm |
Shank Dia. | 1/16 in |
Overall Length | 43.00 mm |
Flute Length | 20.00 mm |
Maximum Drilling Depth | 20 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1.70 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0669, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- KNIPEX Knipex 7421-8 8 Inch Hi-Lev Bent Diagonal (KX7421-8)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 14 mm L.38 mm (03030014)
- MORSE Hand Tap Set, Straight Flute, Series 2046, Imperial, 3 Piece, 1420 Size, GroundUNC Thread Standa (32701)
- WESTWARD 101.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRF3)
- WESTWARD 151.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRJ1)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- WESTWARD #11 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ2)
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA8)
- ARTU HSS Drill Bit, 5/16", PK5 (01939)
- Westward Drill Bits