Shop All Engineer, Drilling & Blacksmith Hammers
Westward
4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head
Mfr # 20JX61
Zoro # G8549125
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Overall Length 11 in
- Head Length 5 1/4 in
- Standards ASME B107.54
- Head Material Steel
Product Information
- Brand Westward
- MFR # 20JX61
- Zoro # G8549125
- UPC # 190735762660
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11 in |
Head Length | 5 1/4 in |
Head Width | 1 5/8 in |
Face Diameter | 1 5/8 in |
Handle Length | 224 mm |
Details
Item | Steel Engineering Hammer |
Head Weight | 4 lb |
Standards | ASME B107.54 |
Head Material | Steel |
Handle Color | Natural |
Handle Design | Straight |
Head Color | Black and Silver |
Handle Material | Wood |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Non-Sparking | No |
Dead Blow Hammer | Yes |
Tether Ready | No |
Hammer Type | Sledge Hammer |
Face Shape | Octagonal |
Description
The Westward Engineer Hammer is the perfect tool for all your heavy-duty jobs. This double face sledge hammer features a 4 lb head weight and an overall length of 10 5/8 in. It has a forged steel head with a black and silver finish, which ensures that it is sturdy and durable. The hickory wood handle provides maximum comfort while you work. Its natural color complements any decor. The Westward 20JX61 Sledge Hammer will be the most trusted tool on hand for any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- GREENLEE 5004184.3 Cutting Head (ESG50EF1)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru, Locking Tap, Steel (GN6C----T5-L-21)
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 6 In L (T-415007)
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (22XP77)
- WESTWARD Sledge Hammer, 8 lb., 36 In, Rubber/Steel (22XP69)
- WESTWARD Sledge Hammer, 4 lb., 12 In, Rubber/Steel (24Z027)
- WESTWARD Hand Drilling Hammer, Hickory, 4 Lb (6DWJ9)
- WESTWARD Sledge Hammer, 6 lb., 30 In, Rubber/Steel (24Z031)
- WESTWARD Cross Pein Hammer, 4 lb, 14-1/2, Fiberglass (6DWL6)
- BETA Lump Hammer, Wooden Shaft, 2000mm (013800220)
- Westward Hammers and Striking Tools