Shop All Hammer Drill Bits
Westward
4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max
Mfr # 22UW56
Zoro # G7619437
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 0.625
- Drilling Length 8 in
- Maximum Drilling Depth 11 in
Product Information
- Brand Westward
- MFR # 22UW56
- Zoro # G7619437
- UPC # 190735774786
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 8 in |
Overall Length | 13 1/2 in |
Maximum Drilling Depth | 11 in |
Drill Bit Size | 5/8 in |
Bit Dia. | 5/8" |
Shank Diameter | 45/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 5/8 in, Carbide Tipped, 13 1/2 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Hammer Drill/Driver Kit (2904-22)
- KRAFT TOOL T-Handle Floor Scraper w/7" Blade (GG393)
- HOUGEN 26MM X 25MM 12,000-Series Annular Cutter (12326)
- DRILL AMERICA #31 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- WESTWARD 2-Cutter Hammer Drill Bit 5/8" x 12"L, SDS Plus (22UV78)
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (22UV64)
- WESTWARD 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (22UV94)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 22-1/2"L, SDS Max (22UW60)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 13-1/2"L, SDS Max (22UW59)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- Westward Drill Bits