Shop All Hammer Drill Bits
Westward
4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus
Mfr # 22UW13
Zoro # G7532786
product price: $26.09
/ea
$26.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.5
- Drilling Length 16 in
- Overall Length 18 in
Product Information
- Brand Westward
- MFR # 22UW13
- Zoro # G7532786
- UPC # 190735774380
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Number of Cutter Heads | 4 |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 1/2 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5934300)
- MILWAUKEE TOOL M6 Chuck Retaining Screw - 2601-20 (ML05-88-1500)
- TIIGER 34'' Size Ground Rod Driver (GRD0020)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-19/64 (52483)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (22UW06)
- WESTWARD 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (22UV47)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 22-1/2"L, SDS Max (22UW60)
- WESTWARD 2-Cutter Hammer Drill Bit 3/4" x 12"L, SDS Plus (22UV83)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UV71)
- BOSCH Hammer Drill Bit, 13" L, 1" Shank Size (HCFC5050)
- Westward Drill Bits