Shop All Drill Bit Blanks
Westward
4-3/8" Bright Jobber Length Drill Bit
Mfr # 6NRN6
Zoro # G4024623
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 19/64 in
- Size - Decimal 19/64 in - 0.2969
- Overall Length 4 3/8 in
Product Information
- Brand Westward
- MFR # 6NRN6
- Zoro # G4024623
- UPC # 190735882955
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 19/64 in |
Size - Decimal | 19/64 in - 0.2969 |
Overall Length | 4 3/8 in |
Size | 19/64" |
Dimension Type | Fractional Inch |
Size- Decimal | 19/64" (0.2969) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2969 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, M-F, 5/8"-18, 3/4"-16 (8013)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Long Bit, Chrome Finish Socket (D013419)
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- HUSQVARNA Primary Filter- Filter Sock (502573001)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW4)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- Westward Drill Bit Blanks