Shop All Drill Bit Blanks
Westward
4-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR5
Zoro # G3823924
original price:
$2.34
57% off
$0.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Letter
- Drill Bit Dimension Type Letter
- Size-Diameter G
Product Information
- Brand Westward
- MFR # 6NRR5
- Zoro # G3823924
- UPC # 190735883143
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Size-Diameter | G |
Drill Bit Size | G |
Size - Decimal | G - 0.2610 |
Size | G |
Shank Dia. | 0.2610" |
Overall Length | 4 1/8 in |
Flute Length | 2" |
Size- Decimal | G (0.2610) |
Dimension Type | Letter |
Description
Jobber Drill Blank, Letter, High Speed Steel, G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- GENERAL TOOLS Flexible Steel Rule, 6 In, Engineers (CF649MD)
- WESTWARD Flame Inspection Mirror, 9 3/4-28 1/2 In (4FPU9)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC #43 (C23041)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX0)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- STM 21 HSS Drill Blank (116541)
- Westward Drill Bit Blanks