Shop All Bit Sockets
Westward
3/8 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 1 15/16 in L
Mfr # 53YV90
Zoro # G3371912
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 53YV90
- Zoro # G3371912
- UPC # 190735954638
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 15/16 in |
Tip Size | T45 |
Socket Depth | Standard |
Insert Length | 7/8 in |
Size | T45 |
Description
Product details about the WESTWARD - 53YV90 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV90 Bit Socket is a standard socket bit designed for Torx screws. It features a T45 tip size and an overall length of 1 15/16 inches, making it suitable for various applications requiring this specific measurement type. The insert length measures at 7/8 inch, providing adequate reach into tight spaces. With its drive size of 3/8 inch and six-point configuration, this tool can accommodate Torx(R) style fasteners effectively.
Constructed from durable alloy steel, the WESTWARD - 53YV90 Bit Socket is built to withstand regular use in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. This socket bit has a Torx(R) bit style and does not feature replaceable inserts or locking mechanisms.
This product adheres to Camcar TXF-702 standards, indicating its reliable performance characteristics. However, please note that it's neither insulated nor impact-rated; additionally, it's not capable of tethering or magnetizing tips for added convenience during usage. Despite these factors, the WESTWARD - 53YV90 Bit Socket remains a practical choice for businesses seeking dependable tools compatible with their existing equipment.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV90 Bit Socket is a standard socket bit designed for Torx screws. It features a T45 tip size and an overall length of 1 15/16 inches, making it suitable for various applications requiring this specific measurement type. The insert length measures at 7/8 inch, providing adequate reach into tight spaces. With its drive size of 3/8 inch and six-point configuration, this tool can accommodate Torx(R) style fasteners effectively.
Constructed from durable alloy steel, the WESTWARD - 53YV90 Bit Socket is built to withstand regular use in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. This socket bit has a Torx(R) bit style and does not feature replaceable inserts or locking mechanisms.
This product adheres to Camcar TXF-702 standards, indicating its reliable performance characteristics. However, please note that it's neither insulated nor impact-rated; additionally, it's not capable of tethering or magnetizing tips for added convenience during usage. Despite these factors, the WESTWARD - 53YV90 Bit Socket remains a practical choice for businesses seeking dependable tools compatible with their existing equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- HYDE 4x4 ALU Drywall Patch (9898)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T47 Tip, 1 15/16 in L (53YV91)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 1 13/16 in L (54TM58)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 2 1/4 in L (54TM99)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TL87)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #3 Tip, 1 1/2 in L (54TN83)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L (54TM07)
- VEGA Hex 4Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H040SB)
- Westward Bit Sockets