Shop All Bit Sockets
Westward
3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T40 Tip, 1 3/4 in L
Mfr # 54TN39
Zoro # G3373303
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN39
- Zoro # G3373303
- UPC # 190735955512
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Tip Size | T40 |
Size | T40 |
Socket Depth | Standard |
Insert Length | 3/4 in |
Description
Product details about the WESTWARD - 54TN39 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN39 Bit Socket is a robust tool designed for Torx screws. With its standard socket depth and an overall length of 1 3/4 inches, it offers adequate reach for various tasks. The insert length measures at 3/4 inch, providing sufficient engagement with fasteners. This socket bit features a drive size of 3/8 inch and is suitable for use with T40 sized Torx(R) screws. It's built to accommodate six points, aligning with the measurement type of Torx.
Crafted from durable alloy steel, this socket bit exhibits resilience against wear and tear in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion, thereby extending its lifespan. The tip style is Tamper Resistant Torx which matches the bit style, offering consistent performance.
This Socket Bit falls under the category type 'Socket Bits' and adheres to CAMCAR TMF702 standards. However, please note that it does not feature non-sparking or insulated properties nor does it have replaceable inserts or magnetized tips; neither is it impact rated or tether capable. Furthermore, this product doesn't offer locking capabilities which might be relevant depending on your specific needs.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN39 Bit Socket is a robust tool designed for Torx screws. With its standard socket depth and an overall length of 1 3/4 inches, it offers adequate reach for various tasks. The insert length measures at 3/4 inch, providing sufficient engagement with fasteners. This socket bit features a drive size of 3/8 inch and is suitable for use with T40 sized Torx(R) screws. It's built to accommodate six points, aligning with the measurement type of Torx.
Crafted from durable alloy steel, this socket bit exhibits resilience against wear and tear in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion, thereby extending its lifespan. The tip style is Tamper Resistant Torx which matches the bit style, offering consistent performance.
This Socket Bit falls under the category type 'Socket Bits' and adheres to CAMCAR TMF702 standards. However, please note that it does not feature non-sparking or insulated properties nor does it have replaceable inserts or magnetized tips; neither is it impact rated or tether capable. Furthermore, this product doesn't offer locking capabilities which might be relevant depending on your specific needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4"F X 1"M ADPT (3009AB)
- LYNDEX-NIKKEN Collet Hex, 5C, 1/8in (530-008)
- WILLIAMS 3/8" Drive Hand Ratchet, Chrome plated (B-52EHLA)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Deep Socket, black oxide (69118)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T47 Tip, 1 3/4 in L (54TN41)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 4 13/16 in L (54TM40)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-5 Tip, 1 15/16 in L (54TN27)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-10 Tip, 1 1/4 in L (54TN43)
- Westward Bit Sockets