Shop All Bit Sockets
Westward
3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 7/32 in L
Mfr # 54TN34
Zoro # G3373172
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN34
- Zoro # G3373172
- UPC # 190735954294
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/32 in |
Tip Size | T15 |
Socket Depth | Standard |
Insert Length | 0 in |
Size | T15 |
Description
Product details about the WESTWARD - 54TN34 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN34 Bit Socket is a standard socket bit with a Torx(R) measurement type. It features a T15 size and tip size, making it suitable for use with Torx screws. The drive size of this tool is 3/8 in, and the overall length measures at 1 7/32 in. This socket bit has six points, adhering to the CAMCAR TMF702 standards.
Constructed from alloy steel, this product offers durability and longevity for general usage scenarios. Its chrome finish adds an extra layer of protection against corrosion while also providing a sleek appearance. The Tamper Resistant Torx(R) bit style enhances its functionality by offering resistance against tampering attempts.
This item does not have replaceable inserts or magnetized tips, which simplifies its maintenance needs as there are fewer parts to manage or replace over time. It's important to note that this product is not designed for impact-rated tasks nor does it feature locking capabilities or insulation properties. Furthermore, it's not tether capable and doesn't offer non-sparking attributes.
In conclusion, the WESTWARD - 54TN34 Bit Socket provides reliable performance for tasks requiring a standard depth socket compatible with Torx screws.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN34 Bit Socket is a standard socket bit with a Torx(R) measurement type. It features a T15 size and tip size, making it suitable for use with Torx screws. The drive size of this tool is 3/8 in, and the overall length measures at 1 7/32 in. This socket bit has six points, adhering to the CAMCAR TMF702 standards.
Constructed from alloy steel, this product offers durability and longevity for general usage scenarios. Its chrome finish adds an extra layer of protection against corrosion while also providing a sleek appearance. The Tamper Resistant Torx(R) bit style enhances its functionality by offering resistance against tampering attempts.
This item does not have replaceable inserts or magnetized tips, which simplifies its maintenance needs as there are fewer parts to manage or replace over time. It's important to note that this product is not designed for impact-rated tasks nor does it feature locking capabilities or insulation properties. Furthermore, it's not tether capable and doesn't offer non-sparking attributes.
In conclusion, the WESTWARD - 54TN34 Bit Socket provides reliable performance for tasks requiring a standard depth socket compatible with Torx screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver, Precision, Slotted, 3/32"x8" (07157 31746)
- KO-KEN Socket 15/16 6 Point 38mm 1/2 Sq. Drive (14400A-15/16)
- MECHANICS TIME SAVERS 3/8 In. Drive Straight Line Deep Red (D3811)
- FEIN Triangle Sanding Sheet Set, PK50 (63717109035)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L (54TN65)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R4 Tip, 1 13/16 in L (54TN78)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 1/2 in L (54TL83)
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #2 Tip, 1 13/16 in L (53YV93)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 1 3/8 in L (20HX15)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L (54TN02)
- BONDHUS Bits, 19 mm Drive (43988)
- Westward Bit Sockets